This item is Discontinued.

Woodpro Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive DWPC6X114-5

This item is Discontinued.

Woodpro

Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive (Discontinued)

Mfr # DWPC6X114-5
Zoro # G3885451
UPC # 649853885572
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWPC6X114-5
Zoro #
G3885451
UPC #
649853885572
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch

Description

#6 X 1-1/4" GREY PHOSPHATE COATED #2 PHILLIPS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.