Zoro Homepage

10/3 SJOOW 300 V 250 ft. L Service Cord

  • Mfr # 55812544

  • Zoro # G515921590


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
3.5 in
Width
25.5 in
For Use With
Insecticide Granules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55812544
Zoro #
G515921590
UPC #
32886092183
Country of Origin
United States

Dimensions

Height
15 in
Length
3.5 in
Width
25.5 in

Details

Item
Insecticides/Repellents
For Use With
Insecticide Granules

Description

Brand Name: Woods *Color: Black *Gauge Conductors: 10/3 SJOOW *Grounded: No *Insulation Material: Rubber *Maximum Amperage: 30 *Maximum Wattage: 9000 *Number of Outlets: *Product Type: Service Cord *UL Listed: *Minimum Temperature: *OSHA Listed: *Pack

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.