Zoro Homepage

12/3 SJOW 300 V 250 ft. L Service Cord

  • Mfr # 55808701

  • Zoro # G115921594


product price: $462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55808701
Zoro #
G115921594
UPC #
32886081095
Country of Origin
Taiwan, Province of China

Description

Brand Name: Woods *Color: Black *Gauge Conductors: 12/3 SJOW *Grounded: No *Insulation Material: Rubber *Maximum Amperage: 25 *Maximum Wattage: 7500 *Number of Outlets: *Product Type: Service Cord *UL Listed: *Minimum Temperature: *OSHA Listed: *Packa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.