Zoro Homepage

3in Concave Vacuum Cup with 1/4-20 x 5/8in Threaded Stud

  • Mfr # 91152

  • Zoro # G511590936


product price: $86.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91152
Zoro #
G511590936
UPC #
-
Country of Origin
China

Description

Woodfts Powr-Grip 91152 3in Concave Vacuum Cup with 1/4-20 x 5/8in Threaded Stud Features & Benefits: Metal accessory mount with 1/4-20 thread x 5/8in Length stud for attaching equipment Provides a reliable, temporary vacuum mount, without drilling holes Rubber vacuum pad will not mark or damage most surfaces Attaches to smooth, nonporous surfaces, whether flat or curved Red-line indicator warns user of any significant vacuum loss Check valve allows repumping without loss of remaining vacuum Lift tabs on pad edges permit instant release Supplied with pad protector Other stud Length s available Features: Vacuum Pad: Concave, 3in 8 cm diameter model TL3 Minimum Radius for Curved Mounting Surface: 4in 102 mm Height to Mounting Platform does not include stud: 1-27/64in 36 mm on flat surfaces; 1-11/16in 43 mm on surfaces with maximum curvature Load Capacity: 15 7 kg per vacuum cupModel # TL3AMB1420T58L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.