Zoro Homepage

Single Channel Lifter, 180 Rotate/90 Tilt

  • Mfr # P11104DC

  • Zoro # G3482249


product price: $5,007.99
/ea
Free Shipping & Returns

Key Features

Overall Length
51 3/4 in
Load Movement Type
Manual 180 Degrees Rotation/90 Degrees Tilt
Application
Glass Handling
Cup Dia.
11 in
Number of Pads
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11104DC
Zoro #
G3482249
UPC #
718127968317
Country of Origin
United States

Dimensions

Overall Length
51 3/4 in
Cup Dia.
11 in
Overall Width
12 in
Pad Spread Width - Maximum
12 in
Pad Diameter
11 in
Pad Spread Length - Maximum
51 in

Details

Load Movement Type
Manual 180 Degrees Rotation/90 Degrees Tilt
Application
Glass Handling
Item
Single Channel Lifter
Number of Pads
4
Max. Lift Load Cap. (Lb.)
700 lb
Pad Spread
51 inL x 12 inW
Standards
ANSI, AS 4991, ASME B30.20
Power Requirements
12 V DC
Features
Automatic Monitoring Vacuum
Compatible Surface Type
Flat, Smooth
Power Source
Battery
Load Movement
90 Degrees Tilt, Manual 180 Degrees Rotation
Compatible Material Type
Glass
Maximum Load Capacity
700 lb
Voltage
12 V DC

Description

The Woods Powr-Grip P11104DC is a specialized single-channel vacuum lifter designed for the safe handling of glass and other flat, smooth materials. Utilizing a battery-powered 12V DC system, this Woods Powr-Grip vacuum lifter features an automatic vacuum monitoring system to ensure constant suction and operator safety during transport. It is engineered with four 11-inch diameter pads

Performance and Load Movement:

  • The P11104DC provides a 700 lb maximum load capacity and offers comprehensive manual load manipulation to assist in precise glass placement.
  • Rotation: 180-degree manual rotation.
  • Tilt: 90-degree manual tilt mechanism.
  • Pad Configuration: Four 11-inch pads arranged in a spread of 51" L x 12" W. Construction and Physical Data:
    • Dimensions: 51-3/4" Overall Length x 12" Overall Width.
    • Power: 12V DC battery-powered vacuum system.
    • Compatibility: Designed specifically for flat, non-porous surfaces such as glass.
    • Lifting Frame: Single-channel frame construction for a streamlined profile.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.