Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Cup Mount, 4.5 In Dia, 1/4-20

  • Mfr # LJ45AMC1420T

  • Zoro # G3369956


product price: $52.35
/ea

Key Features

Max. Load Capacity
40 lb
Cup Size
4-1/2 in Dia
Mounting Type
Threaded Insert
Platform Material
Polycarbonate
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ45AMC1420T
Zoro #
G3369956
UPC #
718127912402
Country of Origin
United States

Dimensions

Cup Size
4-1/2 in Dia
Mounting Size
1/4"-20
Cup Diameter
4 1/2 in
Mounting Thread Size
1/4"-20

Details

Max. Load Capacity
40 lb
Mounting Type
Threaded Insert
Item
Suction Cup Mount
Platform Material
Polycarbonate
Features
Check Valve, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Includes
Vacuum Pad Protector
Cup Type
Concave
Product Type
Suction Cup Mount
Maximum Operating Temperature
120 Degrees F
Number of Cups
1
Cup Material
Rubber
Minimum Operating Temperature
0 Degrees F
Compatible Surface Type
Curved Surfaces, Flat Surfaces
Maximum Load Capacity
40 lb
Release Mechanism
Pull Tab
Mount Type
Threaded Insert

Description

Suction Cup Mount, Product Type Suction Cup Mount, Cup Type Concave, Mount Type Threaded Insert, Maximum Load Capacity 40 lb, Cup Diameter 4 1/2 in, Cup Material Rubber, Release Mechanism Pull Tab, Handle Type Not Applicable, Mounting Thread Size 1/4 In.-20, Compatible Surface Type Curved Surfaces, Flat Surfaces, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 120 Degrees F, Includes Vacuum Pad Protector, Number of Cups 1, Handle Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.