Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Lifter, 1400 lb., 11 in. Cup Dia.

  • Mfr # MRTA811LDC3

  • Zoro # G1987428


product price: $13,303.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
92 1/4 in
Load Movement Type
Manual 360 Degrees Rotation/90 Degrees Tilt
Application
Glazing
Pad Spread
92-1/4 in x 58-3/4 in
Number of Pads
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRTA811LDC3
Zoro #
G1987428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
92 1/4 in
Cup Dia.
11 in
Overall Width
58 3/4 in
Pad Spread Width - Minimum
12 1/2 in
Pad Spread Length - Minimum
47 in
Pad Diameter
11 in
Pad Spread Width - Maximum
58 3/4 in
Pad Spread Length - Maximum
104 3/4 in

Details

Load Movement Type
Manual 360 Degrees Rotation/90 Degrees Tilt
Application
Glazing
Item
Vacuum Lifter
Pad Spread
92-1/4 in x 58-3/4 in
Number of Pads
8
Features
Automatic Monitoring Vacuum
Power Requirements
Battery
Max. Lift Load Cap. (Lb.)
1,400 lb
Standards
ANSI, AS 4991, ASME B30.20, CE Certified
Compatible Material Type
Glass
Load Movement
90 Degrees Tilt, Manual 360 Degrees Rotation
Power Source
Battery
Compatible Surface Type
Flat, Smooth
Voltage
12 V DC
Maximum Load Capacity
1,400 lb

Description

Vacuum Lifter, Compatible Material Type Glass, Compatible Surface Type Flat, Smooth, Load Movement 90 Degrees Tilt, Manual 360 Degrees Rotation, Maximum Load Capacity 1,400 lb, Number of Pads 8, Overall Length 92 1/4 in, Overall Width 58 3/4 in, Pad Diameter 11 in, Power Source Battery, Voltage 12 V DC, Pad Spread Length - Maximum 104 3/4 in, Pad Spread Length - Minimum 47 in, Pad Spread Width - Maximum 58 3/4 in, Pad Spread Width - Minimum 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.