Zoro Homepage

Valve Grinder with 3 Vacuum Pads

  • Mfr # V12753

  • Zoro # G315830740


product price: $40.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12753
Zoro #
G315830740
UPC #
-
Country of Origin
China

Description

Woodfts Powr-Grip V12753 Valve Grinder with 3 Vacuum Pads The Woodfts Powr-Grip Valve Grinder provides an effective way to hold valves during lapping operations. The spring-loaded vacuum pump, built into the handle, provides a vacuum reserve for long-lasting hold and serves as a leakage indicator, to lessen unexpected release. A single stroke of the plunger attaches the vacuum pad firmly to the valve. When the pad has sealed properly, the plunger returns only part of the way. Further movement indicates leakage and the need to clean the pad face and valve head for a better seal. The Valve Grinderfts design and construction assure long service: The one-piece handle is made of a material resistant to grease and the corrosives normally associated with gasoline engine repair, while the vacuum pads are molded from tough, durable rubber. Three sizes of pads are available to cover most small engine and automotive valves. The set comes in a see-through, easy-to-hang package that makes it easy to find when you need it. A VALVE GRINDER SET INCLUDES: pouch, interchangeable vacuum pads, grease resistant polypropylene handle and spring-loaded pump Model V12753: Valve Grinder with 3 vacuum pads VG0750, VG1000 and VG1250 Interchangeable pads make the Valve Grinder suitable for use with most standard valves. Available in diameters of 3/4in 19 mm VG0750, 1in 25 mm VG1000 or 1-1/4in 32 mm VG1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.