Shop WOODSTREAM

135TF 16 oz Thistle Plastic HB Feeder Red

  • Mfr # 135TF

  • Zoro # G904148645


product price:  $38.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
135TF
Zoro #
G904148645
UPC #
78978135000
Country of Origin
China

Description

Perky’s finest patented top fill, no spill. Just unscrew the cap and fill with nectar. As the nectar flows into the base the disc in the base will rise to shut off the nectar flow. Feeders are made with shatterproof plastic.

Features
  • Thistle Plastic HB Feeder Red
Specifications
  • Size: 16 oz
  • Weight: 0.675 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.