Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodstream & Fishock Woodstream & Fishock ASPLTC10-EB Copper Split Bolts Bag ASPLTC10-EB

Woodstream & Fishock ASPLTC10-EB Copper Split Bolts Bag (Discontinued)

  • Mfr # ASPLTC10-EB
  • Zoro # G104001399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPLTC10-EB
Zoro #
G104001399
UPC #
822017051253
Country of Origin
China

Description

Copper Split Bolts Bag

ElectroBraid Copper Split Bolt Connector / Connects two ElectroBraid braided rope strands without losing power. Allows for electrical connections between the fence and charger, and fence and ground rods. An integral part of the copper-based ElectroBraid system.

Features
  • Copper Split Bolts Bag
Specifications
  • Dimension: 5.6 x 3.35 x 1.25 in.
  • Cube: 23.45
  • Animal Type: Bird
  • Color/Finish: Black
  • Color: White
  • Compatible Devices: Wire
  • Insulator Type: Handle
  • Material: Rubber
  • Overall Height: 2-3/8 inch
  • Overall Width: 9-1/4 inch
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.