Zoro Homepage
This item is Discontinued.
Woodstream Victor Ultra Sonic PestChaser Rodent Repeller - 1 Unit M793

Victor Ultra Sonic PestChaser Rodent Repeller - 1 Unit (Discontinued)

  • Mfr # M793
  • Zoro # G106003841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M793
Zoro #
G106003841
UPC #
72868137938
Country of Origin
China

Description

Victor ultra sonic pestchaser rodent repeller - 1 unit the victor ultra pestchaser emits high frequency ultrasound that effectively repels rodents. The ultra pestchaser is ideal for large sized areas like homes, businesses or even warehouses. To keep rodents from becoming accustomed to the sound, the victor ultra pestchaser emits ultrasound at varying volumes and varying frequencies. With over 80 oscillations per second, this rodent repeller sounds like a jackhammer to mice and rats. The non-repetitive volume and frequency levels cause discomfort and an unfriendly environment that discourages rodent infestations. it is important to note that ultrasound does not travel through walls, furniture or other obstructions. Use one ultra pestchaser unit per room and place in an open area. This pestchaser is safe for humans, cats, dogs, birds, and fish when used as directed. Rodent pets like hamsters and guinea pigs will simply need to be moved to a room without a rodent repeller. in order to be effective, a pest control effort needs to use several different tools and methods. First, rid your space of rodents using one of the many solutions offered by victor; whether your preference is snap, electronic, live, or poisons, there is a solution to fit your needs. After the rodents are eliminated, use the victor ultra pestchaser to keep them away. features: high-frequency ultrasound repels rodents. pestchaser emits ultrasound at varying volumes and frequencies. easy to use: plugs into 110v-ac wall outlet 6 ft. Cord enables ideal placement. reduction in rodent activity should occur within 6-10 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.