Zoro Homepage

Woodstream 263702 2 oz Handheld Humming Bird Feeder

  • Mfr # 263702

  • Zoro # G403684514


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263702
Zoro #
G403684514
UPC #
78978050457
Country of Origin
China

Description

2oz, Handheld Hummingbird Feeder, Dual Use, Use As Handheld Or Tabletop Feeder, 3 Soft Flower Ports With Bee Guards.

Features
  • Handheld hummingbird feeder
  • Use as handheld or tabletop feeder
  • 3 Soft flower ports with bee guards
  • Dual use
Specifications
  • Capacity: 2 oz
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.