Woodstream 683970 24 oz Daisy Vase Vintage Hummingbird Feeder - Red

  • Mfr # 683970

  • Zoro # G503679571


product price:  $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683970
Zoro #
G503679571
UPC #
-
Country of Origin
China

Description

Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.

Features
  • Vintage glass bottle
  • Red with luster finish
  • Traditional vase design
  • Wide mouth for easy filling and cleaning
  • 4 Flower shaped feeding ports
Specifications
  • Color: Red
  • Size: 24 oz
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.