Zoro Homepage

Woodstream SP14VUS 14 in. Saucer Plus

  • Mfr # 194250

  • Zoro # G003900632


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194250
Zoro #
G003900632
UPC #
-
Country of Origin
United States

Description

Features
  • Saucer plus
  • Decorative "s" feet add stability & durability
  • Protects surfaces from water damage.
  • Size - 14 in.
  • Dimension - 14 x 14 x 1.38 in.
  • Item Weight - 0.41 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.