Shop WOODTRENDS

Acoustic Ceiling Tile, MDF, Plywood, Wood Veneer, 24 in W, 8 ft L, 2 in Thick, Dark Walnut

  • Mfr # WoodGrille

  • Zoro # G512923788


product price:  $503.99
/ea
Sold in multiples of 10 for $5,039.90
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Length
8 ft
Material
MDF, Plywood, Wood Veneer
Color
Dark Walnut
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WoodGrille
Zoro #
G512923788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
8 ft
Thickness
2 in

Details

Item
Acoustic Ceiling Tile
Material
MDF, Plywood, Wood Veneer
Color
Dark Walnut
Product Type
Acoustic Ceiling Tile
Coverage Area
8 sq ft
Panel Shape
Straight
Fire Resistance Standards
ASTM E-84
Format
Panel

Description

Acoustic Ceiling Tile, Thickness 2 in, Color Dark Walnut, Material MDF, Plywood, Wood Veneer, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.