Acoustic Panel, MDF, PET, Wood Veneer, 24 in W, 9 ft L, 7/8 in Thick, Light Oak

  • Mfr # Timber-Stix

  • Zoro # G312923759


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
9 ft
Material
MDF, PET, Wood Veneer
Color
Light Oak
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Timber-Stix
Zoro #
G312923759
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
9 ft
Thickness
7/8 in

Details

Item
Acoustic Panel
Material
MDF, PET, Wood Veneer
Color
Light Oak
Fire Resistance Standards
ASTM E-84
Noise Reduction Coefficient
0.55
Coverage Area
16 sq ft
Product Type
Acoustic Panel
Format
Panel
Panel Shape
Straight

Description

Acoustic Panel, Thickness 7/8 in, Color Light Oak, Material MDF, PET, Wood Veneer, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products