Zoro Homepage

Bead Die for Bead Roller, Rnd, Steel, 1/4"

  • Mfr # BRRB1/4S

  • Zoro # G8062461


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Material
Steel
Compatible with Product Type
Bead Rollers
Color
Black
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRRB1/4S
Zoro #
G8062461
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in

Details

Item
Bead Die For Bead Roller,Rnd,Steel,1/4"
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Material
Steel
Compatible with Product Type
Bead Rollers
Color
Black

Description

Bead Die For Bead Roller,Rnd,Steel,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.