Bead Die for Bead Roller, Rnd, Steel, 3/4"
Mfr # BRRB3/4S
Zoro # G8062516
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Compatible with Product Type
Bead Rollers
Overall Length
3/4 in
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRRB3/4S
Zoro #
G8062516
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/4 in
Details
Item
Bead Die For Bead Roller,Rnd,Steel,3/4"
Compatible with Product Type
Bead Rollers
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Color
Black
Description
Bead Die For Bead Roller,Rnd,Steel,3/4 In., Color Black, Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P, Compatible with Product Type Bead Rollers, Material Steel, Overall Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.