Zoro Homepage

Bead Die for Bead Roller, Rnd, Steel, 5/16"

  • Mfr # BRRB5/16S

  • Zoro # G8062559


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Overall Length
5/16 in
Compatible with Product Type
Bead Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRRB5/16S
Zoro #
G8062559
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/16 in

Details

Item
Bead Die For Bead Roller,Rnd,Steel,5/16"
Color
Black
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Compatible with Product Type
Bead Rollers

Description

Bead Die For Bead Roller,Rnd,Steel,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.