Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Cast Iron Drill Press Vise with Hardened Jaws

  • Mfr # WFV5

  • Zoro # G8063590


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
5"
Material
Cast-iron
Max. Opening
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFV5
Zoro #
G8063590
UPC #
00653341420831
Country of Origin
China

Dimensions

Jaw Width
5"

Details

Item
Drill Press Vise,Cast Iron,Hardened Jaws
Material
Cast-iron
Max. Opening
4-3/4"

Description

The Woodward Fab WFV5 5" Cast Iron Drill Press Vise with Hardened Jaws is made of durable cast iron. It has hardened jaws that will not mar the surface you are working on. This drill press vise can be clamped onto your workbench or table for added stability. The jaw width measures 5 in.. If you are looking for a high quality drill press vise, this one from Woodward Fab is sure to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.