Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

English Wheel, 2 in Bending Length, 2 Rolls

  • Mfr # WFEW-2

  • Zoro # G6189337


product price: $1,043.43
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Bending Length (In.)
2 in
Rolls
2
Capacity of Mild Steel (Gauge)
16
Construction
Steel
Max. Box Depth (In.)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFEW-2
Zoro #
G6189337
UPC #
653341413833
Country of Origin
China

Dimensions

Bending Length (In.)
2 in
Max. Box Depth (In.)
28 in
Top Wheel Diameter
8 in
Throat Depth
28 in
Bottom Wheel Diameter
3 in
Overall Height
60 in
Overall Length
48 in
Overall Width
40 in

Details

Item
English Wheel
Rolls
2
Capacity of Mild Steel (Gauge)
16
Construction
Steel
Features
Create Custom Shapes in Sheet Metal, Use to Create Fenders and Gas Tanks
Die
Steel
Number of Bottom Dies
6
Number of Top Dies
1
Included Die Types
Flat, Radius
Includes
(6) Piece Radius Anvil Set, Floor Stand
Compatible Die Type
Steel
Sheet Metal Capacity Stainless Steel
20 ga
Material
Steel
Sheet Metal Capacity Mild Steel
16 ga
Sheet Capacity Aluminum
14 ga
Color
Gray
Power Source
Manual

Description

English Wheel, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Throat Depth 28 in, Included Die Types Flat, Radius, Top Wheel Diameter 8 in, Bottom Wheel Diameter 3 in, Number of Bottom Dies 6, Number of Top Dies 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.