Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe and Tube Bending Kit, Steel

  • Mfr # SPBENDKIT

  • Zoro # G6096045


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Application
Furniture, Gates, Railings, Tube Bending
Construction
Steel
Includes
Round Tube Dies 3/8 in, 1/2 in, 9/16 in 5/8 in 3/4 in 7/8 in, Square Tube Dies 3/4 in and 1 in, Mounting Base, Handle Extension
Type
Manual
Wheel Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBENDKIT
Zoro #
G6096045
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia. (In.)
3 in

Details

Item
Pipe and Tube Bending Kit
Application
Furniture, Gates, Railings, Tube Bending
Construction
Steel
Includes
Round Tube Dies 3/8 in, 1/2 in, 9/16 in 5/8 in 3/4 in 7/8 in, Square Tube Dies 3/4 in and 1 in, Mounting Base, Handle Extension
Type
Manual
Capacity
1/8 in Round Tube, 16 ga sq
Wheel Type
Steel
Features
Extension Handle, Makes Smooth Kink Free Bends Easy, Mount to a Bench Top or Clamp in a Vise, Rugged Cast Iron Construction, Threaded Adjustment
Maximum Bend Angle
180 Degrees

Description

Woodward Fab's SPBENDKIT Pipe and Tube Bending Kit is a convenient, professional-grade solution for your home and job site needs. This pipe and tube bending kit can bend round tubing with diameters of 3/8 in., 1/2 in., 9/16 in., 5/8 in., 3/4 in. 7/8 in. and square tubing with a diameter of 3/4 in. It has steel construction that ensures long life and durability. Its wheel diameter is 3 inches, while the type is manual. The wheel type is steel, making it easy to turn when you are working on your project. Woodward Fab's SPBENDKIT Pipe and Tube Bending Kit will make an excellent addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.