Zoro Homepage

Step Die for Bead Roller, Steel, 1/16"

  • Mfr # BRSD1/16S

  • Zoro # G8062665


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
1/16 in
Compatible with Product Type
Bead Rollers
Material
Steel
Color
Black
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRSD1/16S
Zoro #
G8062665
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/16 in

Details

Item
Step Die For Bead Roller,Steel,1/16"
Compatible with Product Type
Bead Rollers
Material
Steel
Color
Black
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P

Description

Step Die For Bead Roller,Steel,1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.