Zoro Homepage

Step Die for Bead Roller, Steel, .90"

  • Mfr # BRSD9S

  • Zoro # G8062680


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Bead Rollers
Color
Black, Gray
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P
Overall Length
9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRSD9S
Zoro #
G8062680
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/10 in

Details

Item
Step Die For Bead Roller,Steel,.90"
Compatible with Product Type
Bead Rollers
Color
Black, Gray
Material
Steel
Compatible with Manufacturer Part Number
WFBR24M, WFBR24P, WFBR36P, WFBR43P

Description

Step Die For Bead Roller,Steel,.90 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.