Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Rolling Machine, Steel

  • Mfr # WFTR4

  • Zoro # G6154251


product price: $408.59
/ea
Free Shipping & Returns

Key Features

Type
Manual
Wheel Dia. (In.)
2 in
Construction
Steel
Application
Architectural Designs, Fences, Gates, Radius Rolling of Flat Bar and Square Tubing, Structural Frames
Features
Adjustable Square Tube Die 1/4 in to 1 1/2 in, Includes Universal Square Tube Dies that Adjust from 1/4 in upto 1 1/2 in, Roll upto 1 1/2 in x 1 1/2 in x 1/16 in Square Tube, Roll upto 1/4 in x 1 3/4 in Solids, Simple and Easy to Operate, Top Die Rotates 1:1 with Crank Handle, Utilizes Two Bottom Bearing Dies and a Keyed Top Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFTR4
Zoro #
G6154251
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia. (In.)
2 in

Details

Item
Tubing Rolling Machine
Type
Manual
Capacity
1-1/2 in x 1-1/2 in x 16 ga sq, 1/4 in x 1 3/4 in Flat Bar
Construction
Steel
Application
Architectural Designs, Fences, Gates, Radius Rolling of Flat Bar and Square Tubing, Structural Frames
Features
Adjustable Square Tube Die 1/4 in to 1 1/2 in, Includes Universal Square Tube Dies that Adjust from 1/4 in upto 1 1/2 in, Roll upto 1 1/2 in x 1 1/2 in x 1/16 in Square Tube, Roll upto 1/4 in x 1 3/4 in Solids, Simple and Easy to Operate, Top Die Rotates 1:1 with Crank Handle, Utilizes Two Bottom Bearing Dies and a Keyed Top Die
Includes
Handle Extension
Wheel Type
Steel

Description

Tubing Rolling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.