Tubing Rolling Machine, Steel
Mfr # WFTR45
Zoro # G6130661
product price: $718.86
/ea
Free Shipping & Returns
Key Features
Type
Manual
Wheel Dia. (In.)
2 in
Construction
Steel
Application
Create Large Circles, Fences, Frames, Gates, Hand Rails, Railings
Features
1-1/2 in Round OD Tubing Dies for Radius Rolling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFTR45
Zoro #
G6130661
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia. (In.)
2 in
Details
Item
Tubing Rolling Machine
Type
Manual
Capacity
1-1/2 in Round Tube
Construction
Steel
Application
Create Large Circles, Fences, Frames, Gates, Hand Rails, Railings
Features
1-1/2 in Round OD Tubing Dies for Radius Rolling
Wheel Type
Steel
Includes
Adjustable Dies and Handle Assembly
Description
Tubing Rolling Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.