WFBDT11-4X4 1.25 x 4 in. 120 deg Round Tubing Die
- Mfr # WWFWFBDT11/4X4
- Zoro # G204171510
product price:Â
$
529.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWFWFBDT11/4X4
- Zoro #
- G204171510
- UPC #
- 653341409034
- Country of Origin
- China
Description
1.25 x 4 in. 120 deg Round Tubing Die
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. We offer wide range of quality auto accessories.
Features- Durable and reliable construction
- Lightweight and easy to use
- Material: Steel
- Shape: Round
- Angle: 120 deg
- Size: 1.25 x 4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.