1-1/2" Angle Sash Firm, Polyester Bristle, Paint Brush, Plastic Handle
Mfr # P3970-1 1/2
Zoro # G0467470
product price: $3.45
/eaKey Features
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3970-1 1/2
Zoro #
G0467470
UPC #
071497113337
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Brush Thickness
7/16 in
Brush Length
2 7/16 in
Bristle Length
2 7/16 in
Length
2-7/16"
Overall Length
9-1/2"
Bristle Width
1 1/2 in
Bristle Thickness
7/16 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 7/16 in, Bristle Length 2 7/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Color Gold, Bristle Width 1 1/2 in, Brush Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.