
1-1/2" Angle Sash Soft, Synthetic Bristle, Paint Brush, Plastic Handle
Mfr # Q3222-1 1/2
Zoro # G3869778
product price: $2.59
/eaSold in multiples of 25 for $64.75
Key Features
Brush Style
Angle Sash
Brush Size
1-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q3222-1 1/2
Zoro #
G3869778
UPC #
071497171009
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Brush Thickness
3/8"
Length
2-3/16"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Soft
Basic Coating Type
All Paints
Brush Material
Synthetic, Plastic
For Use With
All Paints
Features
Short Plastic Handle For Control In Tight Spaces; Synthetic Blend Provides Smooth Results With All Paints
Description
Synthetic Blend 1.5in Ang Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.