
1-1/2" Semi-Oval Angle Sash Soft, Gold CT Polyester Bristle, Paint Brush, Wood Handle
Mfr # 5236-1 1/2
Zoro # G8818218
product price: $8.15
/eaSold in multiples of 6 for $48.90
Key Features
Brush Style
Semi-Oval Angle Sash
Brush Size
1-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5236-1 1/2
Zoro #
G8818218
UPC #
71497184412
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Brush Thickness
1/2"
Length
2-7/16"
Details
Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Brush Material
Polyester, Stainless Steel, Hardwood
Features
Excellent Control & Smoothing, Firm Formulation, Soft Touch
Color
White & Gold (Bristle)
Description
Gold Edge CT Polyester Semi Oval AS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.