Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Varnish Firm, Micro Tip Bristle, Paint Brush, Wood Handle

  • Mfr # 4233-1 1/2

  • Zoro # G3870478


product price: $11.15
/ea
Sold in multiples of 6 for $66.90

Key Features

Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4233-1 1/2
Zoro #
G3870478
UPC #
071497168375
Country of Origin
United States

Dimensions

Brush Size
1-1/2"
Brush Thickness
1/2"
Length
2-7/16"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paint & Coatings
Brush Material
Synthetic, Stainless Steel, Sealed Wood
For Use With
All Paints
Features
Firm, Full Formulation For Smooth Paint Flow & Increased Production

Description

Alpha 1.5in Firm Varnish Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.