Zoro Homepage

1" Varnish Soft, Silver CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5222-1

  • Zoro # G2267618


product price: $6.79
/ea

Key Features

Brush Style
Varnish
Brush Size
1"
Basic Bristle Material
Synthetic
Bristle Material
Silver CT Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5222-1
Zoro #
G2267618
UPC #
071497181855
Country of Origin
United States

Dimensions

Brush Size
1"
Brush Thickness
7/16 in
Brush Length
2-3/16"
Bristle Length
2 3/16 in
Length
2-3/16"
Overall Length
9"
Bristle Thickness
7/16 in
Bristle Width
1 in

Description

Paint Brush, Brush Style Varnish, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.