11" Jumbo-Koter Shergrip Frame Jumbo-Koter Shergrip

  • Mfr # 0RR0280000

  • Zoro # G3277050


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Roller Length
4-1/2", 6-1/2"
Handle
Threaded
Handle Material
Elastomeric
Style
Cage
Shank Material
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0RR0280000
Zoro #
G3277050
UPC #
71497175991
Country of Origin
United States

Dimensions

Roller Length
4-1/2", 6-1/2"
Shank Wire Size
1/4"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Elastomeric
Style
Cage
Shank Material
Chrome Plated

Description

Lightweight, the Jumbo-Koter Shergrip roller frame is an alternative to the original, professional-quality Wooster Jumbo-Koter frame. The famous mini cage design spins smoothly, without dragging. This frame features a soft green Shergrip handle for added comfort. Jumbo-Koter Shergrip works with both 4 1/2 inch and 6 1/2 inch Wooster Jumbo-Koter mini rollers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.