1/2" Artist Camel Hair Bristle, Paint Brush

  • Mfr # F1626

  • Zoro # G7772496


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Brush Style
Artist
Brush Size
1/2"
Basic Bristle Material
Natural
Bristle Material
Camel Hair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1626
Zoro #
G7772496
UPC #
71497178824
Country of Origin
United States

Dimensions

Brush Size
1/2"

Details

Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Camel Hair

Description

Great artist brush for use with all oil paints or varnishes. Made of camel hair and features a green handle. 4 sizes of this flat style artist brush are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.