1/2" Artist Ox Hair Bristle, Paint Brush, Wood Handle

  • Mfr # F1625

  • Zoro # G7778890


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1625
Zoro #
G7778890
UPC #
71497178725
Country of Origin
United States

Dimensions

Brush Size
1/2"

Details

Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Ox Hair
Handle Material
Wood

Description

Great oil paint and varnish artist brush. Made of ox hair and features a green handle. Use for all your craft and DIY projects. Flat style construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.