
12 in Paint Roller Cover, 1/2" Nap, Knit
Mfr # R240-12
Zoro # G3882519
product price: $12.65
/eaKey Features
Length
12 in
Nap
1/2"
Cover Material
Knit
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R240-12
Zoro #
G3882519
UPC #
71497157010
Country of Origin
Unknown
Dimensions
Length
12 in
Roller Length
12"
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat or Satin Paints, Stains and Waterproofing
Description
Super/Fab rollers have offered paint capacity and coverage that couldn't be matched for over 50 years. This roller line has better resistance to matting and smoother finish capability than other knit rollers. Super/Fab has the largest selection of roller sizes and naps of any Wooster brand. Super/Fab is still the most popular cover for high-production results.
- • Proprietary golden yellow fabric provides exceptional capacity
- • Solvent and cracking
- • Green double-thick polypropylene core resists water
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.