Zoro Homepage

1/2" nap 5-1/2"W Wool Shearling Applicator

  • Mfr # BR424-5 1/2

  • Zoro # G3870207


product price: $8.25
/ea
Sold in multiples of 24 for $198.00

Key Features

Material
Polypropylene Handle
Size
Height: 3-1/2"; Nap: 1/2"
Length
5.5 in
Width
5-1/2"
For Use With
Wood Floor Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR424-5 1/2
Zoro #
G3870207
UPC #
071497134349
Country of Origin
China

Dimensions

Size
Height: 3-1/2"; Nap: 1/2"
Length
5.5 in
Width
5-1/2"

Details

Item
Pro/wool Applicator 5.5in Shearling
Material
Polypropylene Handle
For Use With
Wood Floor Coatings

Description

Pro/wool Applicator 5.5in Shearling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.