Zoro Homepage

12" Paint Roller Cover, 1/2" Nap, Knit Fabric

  • Mfr # R240 - 12

  • Zoro # G3573300


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Length
12"
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R240 - 12
Zoro #
G3573300
UPC #
071497157010
Country of Origin
United States

Dimensions

Length
12"
Roller Length
12"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat or Satin Paints, Stains
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller

Description

Roller 12 Rough Roller 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.