Zoro Homepage

12" Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # RR642-12

  • Zoro # G3573407


product price: $8.69
/ea
Sold in multiples of 12 for $104.28

Key Features

Length
12"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR642-12
Zoro #
G3573407
UPC #
071497154040
Country of Origin
United States

Dimensions

Length
12"
Roller Length
12"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Primers, Urethanes, Epoxies
Features
Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller

Description

Roller 12 3/8 Nap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.