Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 3/8" Nap Pro/Doo-Z Pro/Doo-Z 3/8"

  • Mfr # 0RR6420120

  • Zoro # G3276490


product price: $8.55
/ea

Key Features

Length
12"
Nap
3/8" Nap
Cover Material
Proprietary high-density fabric
Roller Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0RR6420120
Zoro #
G3276490
UPC #
71497154040
Country of Origin
United States

Dimensions

Length
12"
Roller Length
12"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Proprietary high-density fabric

Description

Pro/Doo-Z provides excellent results with the most demanding coatings. Made of dense, high capacity interlocked fibers to prevent shedding Pro/Doo-Z provides the smoothest finish. Pro/Doo-Z fabric resists matting and stays resilient through a full day of use. The golden pinstripe fabric helps identify this great cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.