Zoro Homepage

14" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester

  • Mfr # R295-14

  • Zoro # G2586440


product price: $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

Length
14"
Nap
1/2"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R295-14
Zoro #
G2586440
UPC #
71497167958
Country of Origin
United States

Dimensions

Length
14"
Roller Length
14"
Length (Straight Wireway)
14 in

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking

Description

Paint Roller Cover, Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing, Cover Material Lambswool and Polyester, Core Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.