
14" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # RR643-14
Zoro # G8578857
product price: $11.69
/eaKey Features
Length
14"
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR643-14
Zoro #
G8578857
UPC #
071497167941
Country of Origin
United States
Dimensions
Length
14"
Roller Length
14"
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Paints, Enamels, Primers, Urethanes, Epoxies
For Use With
Mfr. No. WR017-9, R030 -9
Features
Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
Description
Paint Roller Cover, Paint Type All Paints, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Mfr. No. WR017-9, R030 -9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.