Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Paint Roller Cover, 3/16" Nap Nap, Woven

  • Mfr # 0RR6650140

  • Zoro # G3278496


product price: $10.99
/ea

Key Features

Length
14"
Nap
3/16" Nap
Cover Material
Woven
Surfaces
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0RR6650140
Zoro #
G3278496
UPC #
71497177377
Country of Origin
United States

Dimensions

Length
14"
Roller Length
14"

Details

Item
Paint Roller Cover
Nap
3/16" Nap
Cover Material
Woven
Surfaces
Rough

Description

Pro/Doo-Z FTP privodes flawless results. The new HydroFlow technology enables the cover to release paint smoothly and consistently. It makes painting easier because there's no need to go back and rework an area to get perfect coverage. The dense fiber construction retains bounce-back for reuse and offers a superior finish quality. This cover is no-shed and non-matting. Pro/Doo-Z FTP is made For Today's Paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.