Zoro Homepage

14" Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # RR642-14

  • Zoro # G8578841


product price: $9.29
/ea

Key Features

Length
14"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR642-14
Zoro #
G8578841
UPC #
714971231522
Country of Origin
United States

Dimensions

Length
14"
Roller Length
14"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Primers, Urethanes, Epoxies
For Use With
Mfr. No. WR017-9, R030 -9
Features
Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller

Description

Paint Roller Cover, Paint Type All Paints, Cover Material Woven Synthetic, Core Material Polypropylene, For Use With Mfr. No. WR017-9, R030 -9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.