Zoro Homepage

14" Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # RR666-14

  • Zoro # G3868630


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Length
14"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR666-14
Zoro #
G3868630
UPC #
071497176967
Country of Origin
United States

Dimensions

Length
14"
Roller Length
14"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies
Style
Roller
Features
Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking

Description

Pro/doo-z Ftp14inx3/8in Woven Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.