Zoro Homepage

18" Paint Roller Cover, 1-1/4" Nap, Knit Fabric

  • Mfr # R243-18

  • Zoro # G3233548


product price: $14.79
/ea
Sold in multiples of 6 for $88.74

Key Features

Length
18"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Flat or Satin Paints, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R243-18
Zoro #
G3233548
UPC #
71497660503
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1-1/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Flat or Satin Paints, Stains
Style
Roller
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking

Description

Wooster Xtra Rough 18 Roll Cvr 1 1/4Nap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.