Zoro Homepage

18" Paint Roller Cover, 1" Nap, Knit Fabric

  • Mfr # R242-18

  • Zoro # G3869577


product price: $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Length
18"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Flat or Satin Paints, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R242-18
Zoro #
G3869577
UPC #
71497660404
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Flat or Satin Paints, Stains
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller

Description

Super/fab 18inx 1in Knit Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.