Zoro Homepage

18" Paint Roller Cover, 1/2" Nap, Knit Fabric

  • Mfr # R363-18

  • Zoro # G0465538


product price: $8.49
/ea

Key Features

Length
18"
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R363-18
Zoro #
G0465538
UPC #
071497172211
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"
Overall Length
18 in
Core Diameter
1 1/2 in
Nap Size
1/2 in

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints
Style
Roller
Features
First Choice for Value and Performance in A Production Cover, Excellent Paint Pickup and Release, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking
Cover Type
Standard
Compatible Roller Frame Style
Yoke
Surface Texture
Semi-Rough
Surface Material
Brick, Concrete, Drywall, Masonry, Wood

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.