Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Paint Roller Cover, 1/2" Nap, Woven Fabric

  • Mfr # R204-18

  • Zoro # G6501649


product price: $8.65
/ea
Sold in multiples of 6 for $51.90

Key Features

Length
18"
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R204-18
Zoro #
G6501649
UPC #
71497187826
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough

Description

Shed-Resistant Roller Cover,18 In.x1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.