Zoro Homepage

18" Paint Roller Cover, 1/2" Nap, Woven Fabric

  • Mfr # R577-18

  • Zoro # G1722521


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Length
18"
Cover Material
Woven Fabric
Core Material
Polypropylene
Roller Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R577-18
Zoro #
G1722521
UPC #
071497173867
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.